Mobile Workstation With 2 Levels Of Small Rails Bins And One Level Of Storage.
- Mfr # 21863-05
- Zoro # G523532948
product price:Â
$
1,533.59
/ea
Key Features
Top Thickness
1/2 in
Finish
Matte
Overall Length
28 in
Edge Type
Rounded
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21863-05
- Zoro #
- G523532948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Overall Height
- 63 in
- Caster Dia.
- 4 in
- Width
- 39 in
Details
- Finish
- Matte
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
- Material
- Graphit
- Workbench/Table Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
Description
The 2-Level Mobile Workstation with Small Rails Bins is a versatile and efficient solution designed to enhance organization, mobility, and productivity in demanding work environments. Featuring ample storage, integrated small rails bins, and a durable mobile structure, this workstation is ideal for assembly, packaging, and material handling tasks. Durable and Functional Work Surface This workstation includes one worktop and one storage level, both made from 1/2" panels for a smooth, durable, and easy-to-clean surface. Each level is equipped with three flanges to prevent objects from falling, ensuring a safe and secure workspace. Optimized Storage with Small Rails Bins Designed for maximum organization and efficiency, this workstation features two levels of small rails bins, providing quick access to tools, components, and materials. Each small rails bin level supports up to 50 lbs, making it ideal for lightweight and medium-weight storage needs. Heavy-Duty and Mobile Design The modular aluminum frame makes it 40% lighter than traditional steel structures, ensuring easy handling without compromising strength. Four high-performance casters: Equipped with two swivel casters and two swivel casters with brakes, allowing smooth maneuverability and secure positioning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.