Mobile Workstation Single Level .
- Mfr # 19747-01
- Zoro # G223532910
product price:Â
$
1,246.99
/ea
Key Features
Caster Type
swivel w/ brake
Workbench/Table Frame Material
Aluminum Tube
Caster Dia.
4 in
Color
Gray/ black fittings
Edge Type
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19747-01
- Zoro #
- G223532910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Width
- 32 in
- Overall Height
- 65 in
- Overall Length
- 24 in
- Top Thickness
- 1/2 in
Details
- Caster Type
- swivel w/ brake
- Workbench/Table Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Material
- Graphit
Description
The Mobile Workstation with Information Panel is a versatile and robust solution designed to optimize workflow efficiency while offering mobility and functionality in any workspace. Lightweight & Durable: Built with a modular aluminum frame, this workstation is 40% lighter than traditional steel alternatives, providing easy handling while ensuring exceptional durability and long-term performance. Ample Workspace: Equipped with a spacious PVC worktop, the workstation provides a reliable surface for various tasks. The matte white finish and rounded edges ensure safety and reduce the risk of damage during use or movement. Centralized Information: The integrated information panel offers a convenient space to display instructions, schedules, or task updates, ensuring seamless workflow coordination and reducing potential errors. High Load Capacity: Designed for demanding environments, the workstation has a total load capacity of 400 kg, making it ideal for industrial and logistical tasks. Effortless Mobility: Fitted with two swivel casters and two swivel casters with brakes, all mounted on reinforced plates, the workstation delivers excellent maneuverability and stability, even in tight or dynamic spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.