Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Worktable.
- Mfr # 9-Aug
- Zoro # G223532842
product price:Â
$
1,396.79
/ea
Key Features
Load Capacity
500lbs
Material
Graphit
Edge Type
Rounded
Assembled/Unassembled
Assembled
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9-Aug
- Zoro #
- G223532842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 32in
- Overall Height
- 32in
- Width
- 47in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Details
- Load Capacity
- 500lbs
- Material
- Graphit
- Edge Type
- Rounded
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
Description
The Mobile Worktable is designed for professionals who need a durable, organized, and mobile workspace. Offering a spacious work surface, this worktable enhances efficiency while ensuring easy access to tools and materials. Lightweight Yet Strong Construction Built with a modular aluminum structure, this worktable is 40% lighter than conventional steel models, making it easier to handle without compromising strength. Its robust design ensures long-lasting durability in demanding work environments. Spacious and Secure Work Surface The worktable features a sturdy worktop made from high-quality 1/2" panels. These panels provide a smooth and durable surface for daily tasks while their rounded, non-aggressive edges prevent accidental damage to walls, doors, or equipment, ensuring a safe and functional workspace. Effortless Mobility and Stability Equipped with two swivel castors and two swivel castors with brakes, the worktable ensures smooth movement across the workspace while providing secure stability when stationary. The castors are mounted on reinforced plates, ensuring maximum strength, maneuverability, and durability for long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.