Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workbench With Tool Holder Board And Storages.
- Mfr # 20274-02
- Zoro # G923532937
product price:Â
$
1,941.99
/ea
Key Features
Workbench/Table Frame Material
Aluminum Tube
Material
Graphit
Top Thickness
1/2 in
Finish
Matte
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20274-02
- Zoro #
- G923532937
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Frame Material
- Aluminum Tube
- Material
- Graphit
- Finish
- Matte
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
Dimensions
- Top Thickness
- 1/2 in
- Width
- 47 in
- Overall Length
- 28 in
- Overall Height
- 51 in
- Caster Dia.
- 4 in
Description
The Mobile Workbench with Tool Holder is an exceptional solution for professionals seeking mobility, organization, and efficient tool access in their workspace. With a robust yet lightweight design, this workbench is built to enhance productivity in various industrial, mechanical, and logistics environments. Enhanced Workspace and Storage: Featuring a spacious PVC worktop and two additional storage levels, this workbench offers ample space to organize tools, materials, and equipment. The white matte PVC surfaces have smooth, rounded edges to prevent accidental damage when moving through doorways or around other equipment. Integrated Tool Holder Panel: The built-in tool holder panel provides a convenient and organized way to keep tools within reach, reducing downtime and improving workflow efficiency. Lightweight yet Sturdy Build:Thanks to its modular aluminum structure, this workbench is 40% lighter than conventional steel models, making it easy to handle without compromising on durability and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.