Mobile Workstation With Flat Picking Shelf And Led.
- Mfr # 19815-03
- Zoro # G423532871
product price:Â
$
2,613.99
/ea
Key Features
Caster Dia.
4 in
Caster Type
swivel w/ brake
Edge Type
Rounded
Color
Gray/ black fittings
Material
Graphit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19815-03
- Zoro #
- G423532871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Width
- 59 in
- Top Thickness
- 1/2 in
- Overall Height
- 79 in
- Overall Length
- 32 in
Details
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Material
- Graphit
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The Mobile Workstation with Flat Picking Shelf and LED is designed to enhance productivity and adaptability in dynamic work environments, combining robust construction with thoughtful features for seamless functionality. Lightweight Durability: Crafted with a modular aluminum frame, this workstation is 40% lighter than traditional steel models, offering improved ease of handling without compromising on strength and durability. Its innovative design ensures long-lasting performance even under demanding conditions, making it a reliable addition to any workspace. Optimized Work and Storage Space: Both the spacious worktop and the flat picking shelf are constructed from white matte expanded PVC panels. These surfaces are not only durable but also feature rounded, non-aggressive edges to prevent damage during contact with walls, doors, or other sensitive surfaces, ensuring a safe and efficient working environment. Enhanced Visibility for Precision: To further enhance functionality, the workstation is equipped with a high-quality LED light that delivers bright, even illumination across the workspace. This feature makes it especially useful for precision tasks, allowing you to maintain accuracy and focus even in low-light conditions. Effortless Mobility with Stability: Mounted on four durable swivel castors, including two with brakes, the workstation combines excellent mobility with reliable stability. The castors, securely mounted on plates, ensure effortless maneuverability across the workspace while allowing the workstation to remain firmly in place when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.