Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workstation With Information Panel, Document Holder And Storages.
- Mfr # 21402-04
- Zoro # G823532839
product price:Â
$
2,367.99
/ea
Key Features
Edge Type
Rounded
Load Capacity
500lbs
Overall Height
61 in
Workbench/Table Frame Material
Aluminum Tube
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21402-04
- Zoro #
- G823532839
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Work Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
Dimensions
- Overall Height
- 61 in
- Top Thickness
- 1/2 in
- Width
- 55 in
- Overall Length
- 35 in
- Caster Dia.
- 4 in
Description
The Mobile Workstation with Information Panel and Document Holder is a versatile and robust solution designed to enhance workflow efficiency while ensuring mobility, durability, and organization. Lightweight & Durable Design : Built with a modular aluminum frame, this workstation is 40% lighter than traditional steel models, offering effortless handling without sacrificing strength or stability. Ample Workspace & Storage : Featuring a spacious PVC worktop, the workstation provides plenty of room to efficiently organize tools, materials, and equipment. The white matte PVC surface, made of 10 mm thick material, includes rounded edges to prevent damage during use or movement. Centralized Information Panel with Document Holder : The integrated information panel offers a convenient space for displaying critical instructions, schedules, or updates. To further streamline organization, the panel is equipped with a built-in document holder, ensuring quick and easy access to manuals, forms, or other essential paperwork. Effortless Mobility : Fitted with two swivel casters and two swivel casters with brakes, all mounted on reinforced plates, the workstation provides smooth maneuverability and stable positioning. It is ideal for dynamic or confined work environments, where adaptability is key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.