Mobile Worktable With Picking And Storage Level.
- Mfr # 20710-02
- Zoro # G623532909
product price:Â
$
1,374.99
/ea
Key Features
Load Capacity
500lbs
Top Thickness
1/2 in
Overall Height
59 in
Finish
Matte
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20710-02
- Zoro #
- G623532909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 59 in
- Caster Dia.
- 4 in
- Overall Length
- 32 in
- Width
- 32 in
Details
- Load Capacity
- 500lbs
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Workbench/Table Frame Material
- Aluminum Tube
Description
The Mobile Worktable with Picking and Storage Level is a versatile and efficient solution designed for picking, organizing, and storage tasks. With a robust yet lightweight design, it offers a practical and mobile workspace for various industrial and logistical environments. Lightweight & Durable Design: Crafted with a modular aluminum frame, this worktable is 40% lighter than conventional steel models, making it highly maneuverable while maintaining exceptional strength and durability for heavy-duty use. Spacious and Safe Workspace: The worktable features a wide PVC worktop with a matte white finish. Smooth, rounded edges provide added safety and prevent damage to walls, doors, or other surrounding surfaces during operation. Enhanced Picking and Storage: The worktable is equipped with a tubular-supported picking level for efficient organization and easy access to tools or materials. Additionally, it includes a storage level made from the same durable and smooth PVC material as the worktop. This ensures a consistent, safe, and robust surface for storing larger items or supplies, streamlining operations and boosting productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.