Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workstation With Information Panel.
- Mfr # 20274-01
- Zoro # G623532923
product price:Â
$
1,294.99
/ea
Key Features
Overall Length
24 in
Load Capacity
500lbs
Assembled/Unassembled
Assembled
Caster Type
swivel w/ brake
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20274-01
- Zoro #
- G623532923
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Workbench/Table Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Material
- Graphit
Dimensions
- Overall Length
- 24 in
- Caster Dia.
- 4 in
- Width
- 45 in
- Overall Height
- 51 in
- Top Thickness
- 1/2 in
Description
The Mobile Workstation with Information Panel is a versatile and durable solution designed to streamline workflow and provide an efficient workspace while maintaining mobility and reliability. Lightweight & Durable: Constructed with a modular aluminum frame, this workstation is 40% lighter than conventional steel models, ensuring easy handling without compromising on strength or durability. Ample Workspace: The workstation features a spacious PVC worktop with a white matte finish. Its rounded edges enhance safety and prevent damage during use or transport. Centralized Information: An integrated information panel provides a practical area to display essential instructions, schedules, or updates, improving coordination and minimizing errors. Effortless Mobility: Equipped with two swivel casters and two swivel casters with brakes, all mounted on reinforced plates, the workstation offers smooth maneuverability and secure positioning, even in confined or dynamic spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.