Mobile Workstation With Information Panel, Document Holder, Flat Picking Shelf, Screen Mount, And Led
- Mfr # 100-7
- Zoro # G823532938
product price:Â
$
2,226.99
/ea
Key Features
Edge Type
Rounded
Color
Gray/ black fittings
Overall Length
28 in
Width
47 in
Overall Height
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-7
- Zoro #
- G823532938
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Finish
- Matte
- Work Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Workbench/Table Frame Material
- Aluminum Tube
Dimensions
- Overall Length
- 28 in
- Width
- 47 in
- Overall Height
- 79 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Description
The Mobile Workstation with Information Panel and Document Holder is an ideal solution for professionals who need a flexible, organized, and ergonomic workspace equipped with essential features to support their productivity in dynamic environments. Multi-Functional Workspace and Storage: This workstation includes a durable worktop with an integrated shelf and a lower storage level, both made from high-quality white matte PVC panels with a 10 mm thickness. The rounded, non-aggressive edges minimize damage risks during contact with walls, doors, or other surfaces, ensuring both safety and durability. Information Panel with Document Holders: A large information panel equipped with multiple document holders allows for efficient management of paperwork, instructions, and visual aids, ensuring quick access and organization of essential documents. Monitor Mounting Capability: The workstation is equipped with a screen holder to securely mount monitors, providing an ergonomic viewing position and further enhancing its functionality in task-specific environments. LED Lighting for Enhanced Visibility: A built-in LED system ensures proper illumination, enabling users to work efficiently even in low-light conditions. Lightweight Yet Durable Design: Constructed with a modular aluminum structure, this workstation is 40% lighter than conventional steel models, making it highly maneuverable without compromising strength and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.