Mobile Worktable With Edge, Flat Picking Shelf And Led.
- Mfr # 20321-01
- Zoro # G123532935
product price:Â
$
2,178.99
/ea
Key Features
Work Surface Material
White PVC
Width
47 in
Load Capacity
500lbs
Overall Length
35 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20321-01
- Zoro #
- G123532935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 47 in
- Overall Length
- 35 in
- Caster Dia.
- 4 in
- Overall Height
- 79 in
- Top Thickness
- 1/2 in
Details
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Material
- Graphit
Description
Upgrade your workspace with the Worktable with Edge, Flat Picking Shelf, Storage, and LED, a versatile and ergonomic solution tailored for efficient organization and productivity. Lightweight and Durable Construction: Its modular aluminum structure reduces weight by 40% compared to conventional steel models, offering unmatched portability and durability. Optimized Work Surface: Features a spacious worktop with raised edges, ensuring tools and materials remain secure during use. The smooth, white matte expanded PVC surface is designed with rounded edges to prevent damage to walls, doors, or nearby equipment. Ample Storage Options: Includes a flat picking shelf and a lower storage level, providing ample space for organizing supplies and tools within easy reach. Integrated Drawer Unit: A built-in drawer block keeps smaller tools and accessories neatly stored and easily accessible. Bright and Efficient Lighting: Equipped with an integrated LED light for optimal visibility, even in low-light conditions, making it perfect for detailed tasks. Stable Design: Mounted on sturdy feet for reliable support, ensuring stability during use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.