Mobile Workstation With Information Panel And Storage Levels.
- Mfr # 19394-01
- Zoro # G623532947
product price:Â
$
1,832.99
/ea
Key Features
Material
Graphit
Width
47 in
Color
Gray/ black fittings
Top Thickness
1/2 in
Overall Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19394-01
- Zoro #
- G623532947
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Color
- Gray/ black fittings
- Finish
- Matte
- Workbench/Table Frame Material
- Aluminum Tube
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 47 in
- Top Thickness
- 1/2 in
- Overall Length
- 23 in
- Caster Dia.
- 4 in
- Overall Height
- 55 in
Description
The Mobile Workstation with Information Panel is a versatile and durable solution designed to streamline workflow and provide ample storage while maintaining mobility and reliability. Lightweight & Durable: Constructed with a modular aluminum frame, this workstation is 40% lighter than conventional steel models, ensuring easy handling without compromising on strength or durability. Ample Workspace & Storage: Designed with a spacious PVC worktop and two lower storage levels, the workstation provides ample space to organize tools, materials, and supplies efficiently. The white matte PVC surfaces feature rounded edges for enhanced safety and to minimize the risk of damage during use or transport. Centralized Information: An integrated information panel provides a practical area to display important instructions, schedules, or updates, ensuring improved coordination and reduced errors. Effortless Mobility: Equipped with two swivel casters and two swivel casters with brakes, all mounted on reinforced plates, the workstation ensures smooth maneuverability and secure positioning, even in dynamic or confined spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.