Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workstation With Picking Shelves And Led.
- Mfr # 101-1
- Zoro # G423532888
product price:Â
$
2,043.99
/ea
Key Features
Work Surface Material
White PVC
Material
Graphit
Caster Type
swivel w/ brake
Overall Length
28 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-1
- Zoro #
- G423532888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Overall Height
- 81 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Width
- 47 in
Details
- Work Surface Material
- White PVC
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Workbench/Table Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Finish
- Matte
- Color
- Gray/ black fittings
- Edge Type
- Rounded
Description
Enhance productivity and flexibility in your workspace with this versatile mobile workbench, designed for efficient organization and seamless mobility. Lightweight and Durable Construction: Crafted with a modular aluminum structure, this workbench is 40% lighter than conventional steel models, ensuring durability and easier handling. Optimized Storage and Organization: Equipped with a spacious worktop and three picking shelves, it offers ample storage for tools, parts, and materials. The white matte expanded PVC panels are durable and feature rounded edges to prevent damage to surrounding surfaces. Enhanced Visibility: An integrated LED light ensures optimal illumination, allowing precise work even in low-light conditions. Effortless Mobility: Mounted on four heavy-duty casters-two with brakes-this workbench combines excellent maneuverability with secure stability when stationary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.