Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Edged Flat Picking Shelf.
- Mfr # 20355-12
- Zoro # G123532850
product price:Â
$
1,433.99
/ea
Key Features
Width
47 in
Color
Gray/ black fittings
Load Capacity
500lbs
Assembled/Unassembled
Assembled
Workbench/Table Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20355-12
- Zoro #
- G123532850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 47 in
- Caster Dia.
- 4 in
- Height
- 62 in
- Top Thickness
- 1/2 in
- Length
- 28 in
Details
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Finish
- Matte
- Edge Type
- Rounded
- Workbench/Table Surface Material
- White PVC
Description
The Worktable with Edged Flat Picking Shelf is designed to optimize efficiency and safety in demanding work environments, combining sturdy construction with practical features for seamless functionality. Lightweight and Durable: Constructed with a modular aluminum frame, this worktable is 40% lighter than traditional steel models, offering improved portability without sacrificing strength or durability. Its innovative design ensures reliable performance even in tough conditions, making it a long-lasting and dependable addition to any workspace. Spacious Work and Picking Surface: The worktable includes a generously sized worktop and an edged flat picking shelf, both made from 1/2" panels. These surfaces are highly durable and feature rounded, non-aggressive edges, preventing damage to walls, doors, gates, or other surfaces in case of contact. This thoughtful design promotes a safe and organized workspace. Sturdy and Stable Design: Mounted on feet for enhanced stability, the worktable ensures a secure working surface during use. Its robust construction allows for steady performance, even when handling larger items or heavy equipment. Delivered fully assembled, the Worktable with Edged Flat Picking Shelf requires no additional setup, so you can begin using it right away. Its combination of lightweight design, spacious work surfaces, high load capacity, and safety features makes it an essential tool for professionals looking to streamline their workflow and maintain a safe, efficient working environment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.