Worktable With Magnetic Panel And Top Structure.
- Mfr # 89-3
- Zoro # G723532915
product price:Â
$
1,625.99
/ea
Key Features
Assembled/Unassembled
Assembled
Color
Gray/ black fittings
Workbench/Table Surface Material
White PVC
Workbench/Table Frame Material
Aluminum Tube
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89-3
- Zoro #
- G723532915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 43 in
- Length
- 30 in
- Top Thickness
- 1/2 in
- Height
- 71 in
- Caster Dia.
- 4 in
Details
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Load Capacity
- 500lbs
- Finish
- Matte
- Edge Type
- Rounded
Description
The Worktable with Magnetic Panel is a versatile and durable workstation, designed to enhance efficiency, organization, and accessibility in professional environments. With its lightweight yet sturdy aluminum structure, this worktable is perfect for industrial, manufacturing, and workshop settings where functionality and durability are essential. Optimized Work Surface for Maximum Efficiency Featuring a spacious worktop made of 1/2" panels, this table provides a smooth, durable, and easy-to-clean surface for various tasks. The rounded, non-aggressive edges ensure safety and prevent accidental damage to surrounding surfaces, such as walls, doors, or equipment. Integrated Magnetic Panel for Easy Organization A built-in magnetic panel provides a convenient and accessible space for holding tools, notes, and other metal objects, keeping them within reach while maintaining an organized workspace. This feature enhances workflow efficiency and minimizes clutter, making it an essential addition for workshops, production lines, and assembly areas. Lightweight and Sturdy Construction Built with a modular aluminum frame, the worktable is 40% lighter than traditional steel models while maintaining high durability and strength. Its 300 lbs total load capacity ensures it can withstand demanding industrial applications. Designed for seamless integration into any professional setting, the Worktable with Magnetic Panel arrives fully assembled, saving time and effort. Its robust build, organized tool accessibility, and ergonomic design make it an ideal solution for professionals looking to improve workflow, organization, and productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.