Worktable With Plate Picking.
- Mfr # 21552-01
- Zoro # G123532829
product price:Â
$
1,144.99
/ea
Key Features
Height
47 in
Caster Type
swivel w/ brake
Finish
Matte
Length
32 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21552-01
- Zoro #
- G123532829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 47 in
- Length
- 32 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Width
- 39 in
Details
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
Description
The Worktable with Plate Picking is a practical and durable solution designed to streamline organization and improve productivity in industrial, workshop, or logistical environments. Combining a robust structure with thoughtful design, this worktable provides a reliable workspace for everyday tasks. Lightweight and Robust Construction: Built with a modular aluminum frame, the worktable is 40% lighter than traditional steel designs. This innovative construction ensures both durability and ease of use while maintaining exceptional strength for demanding applications. Spacious and Safe Work Surface: The worktable features a sturdy PVC worktop with a matte white finish and smooth, rounded edges. This design minimizes the risk of damage to surrounding walls, doors, or equipment, providing a safe and professional workspace. Optimized Picking Shelf: Equipped with an additional picking shelf made from the same durable, white PVC material, the worktable offers enhanced organization for tools, parts, or materials. The shelf ensures items are easily accessible, improving workflow efficiency and keeping workspaces clutter-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.