Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Multimeter, 1,200 V, 20 megaohm

  • Mfr # 3018

  • Zoro # G8264566


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
1,200 V
Movement
Pivot and Jewel
Overload Protector
Yes
Battery Type
1.5V N, 12V A23
Accuracy
+/-4% Scale Full Value
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018
Zoro #
G8264566
UPC #
614395000110
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.3 in
Overall Width
1.3 in
Battery Size
N
Manufacturers Warranty Length
3 yr

Details

Item
Analog Multimeter
Max. AC Volts
1,200 V
Movement
Pivot and Jewel
Overload Protector
Yes
Battery Type
1.5V N, 12V A23
Accuracy
+/-4% Scale Full Value
Max. DC Amps
600 mA
Max. Ohms
20 megohm
Mirrored Scale
No
Max. DC Volts
1,200 V
Includes
12V A23, Alligator Clips, Test Leads
Audible Continuity
No
AC Frequency Response
60 Hz
Sensitivity
20K ohm/V DC, 5K ohm/V AC
Special Features
18 Ranges and Functions, Drop Resistant High Impact Case, Fused Resistance Ranges
Resistance Measurement Accuracy
+/-3.00%
Minimum DC Current Measurement
0.6 mA
Minimum Operating Temperature
-40 Degrees F
Minimum Resistance Measurement
20 kiloohm
Maximum Operating Temperature
185 Degrees F
Minimum DC Voltage Measurement
3 V
Minimum AC Voltage Measurement
3 V
Batteries Included
Yes
Maximum Resistance Measurement
20 megaohm
Maximum AC Voltage Measurement
1,200 V
Maximum Storage Temperature
185 Degrees F
Standards
CE
Maximum DC Current Measurement
600 mA
Basic AC Voltage Accuracy
+/-4.00%
Calibration Certificate Included
No
Battery Voltage
1.5V DC
Parameters Measured
AC Voltage, DC Current, DC Voltage, Resistance
Basic DC Current Accuracy
+/-3.00%
Basic DC Voltage Accuracy
+/-3.00%
Maximum DC Voltage Measurement
1,200 V

Description

Analog Multimeter, Resistance Measurement Accuracy +/-3.00 Percent, Basic DC Current Accuracy +/-3.00 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-4.00 Percent, Basic DC Voltage Accuracy +/-3.00 Percent, Minimum AC Voltage Measurement 3 V, Maximum AC Voltage Measurement 1,200 V, Minimum DC Voltage Measurement 3 V, Maximum DC Voltage Measurement 1,200 V, Maximum AC Current Measurement Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.