Zoro Homepage

DigitalClampMeter, TRMS, 1000A, 1000VAC

  • Mfr # CM1050-NIST

  • Zoro # G022438000


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1050-NIST
Zoro #
G022438000
UPC #
614395003371
Country of Origin
China

Description

Digital Clamp Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Low Pass Filter, Resistance, Temperature, Variable Frequency Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.