Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000VA 2250W UPS SMART RACKMOUNT LCD AVR 120V USB 3KVA 2URM TAA

  • Mfr # SM3000RM2UTAA

  • Zoro # G914878501


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Number of Outlets
8
Power Rating
3000VA
Mounting
Rack/Tower
Wattage
2250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM3000RM2UTAA
Zoro #
G914878501
UPC #
37332184207
Country of Origin
Taiwan, Province of China

Details

Output Voltage
120 V AC
Number of Outlets
8
Power Rating
3000VA
Mounting
Rack/Tower
Wattage
2250 W
UPS Type
Line Interactive
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.