Item
|
Power Inverter and Battery Charger
|
Peak Output Power
|
1,500 W
|
Continuous Output Power
|
750 W
|
Inverter Output Form
|
Modified Sine Wave
|
Inverter Input Voltage
|
12V DC; 120V AC
|
Inverter Output Voltage
|
120V AC
|
Outlet Type
|
Hardwired
|
DC Connection
|
Bolt Down Terminals
|
Number of Outlets
|
1
|
Case Material
|
Polycarbonate
|
Standards
|
CSA, UL458
|
Features
|
Automatic Overload and Thermal Shutoff Safely Turns Off Inverter as Excessive Loads or Overheating Conditions Develop, Front Panel Remote Control Connector Enables Remote Off/on Switching (Requires Apsrm4 Switch Accessory), Grounding Lug Properly Connects the Inverter/Charger System to Earth Ground or Vehicle Grounding System
|
Max. Input Current
|
Full continuous load - 72 A at 12V DC; 29 A at 120V AC with full inverter and charger load
|
Automatic/Manual
|
Automatic
|
Charger Output Amps
|
45 A
|
Charger Input Voltage
|
120V AC
|
Charger Output Voltage
|
120V
|
Application
|
RV Applications
|
Nominal Output Power
|
750 W
|
Inveter Output Voltage
|
120V
|
Output Frequency
|
60 Hz
|
Input Voltage
|
12VDC
|
Charger Input Current
|
9.3 A
|
Output Voltage
|
115VAC
|
Charger Output Current
|
45 A
|
Maximum Frequency
|
60 Hz
|
Product Color
|
Gray
|
Product Name
|
RV750ULHW 750W DC-to-AC Power Inverter
|
Package Contents
|
RV750ULHW 750W DC-to-AC Power Inverter, RV750ULHW Inverter/Charger, Instruction manual with warranty information
|
Battery Pack Accessory (Optional)
|
98-121 sealed lead acid battery (optional)
|
LVC (Low Voltage Cut-Off)
|
10VDC +/-3%
|
Relative Humidity
|
0%-95% Non-Condensing
|
Material of Construction
|
Polycarbonate
|
Recommended Electrical Service
|
DC INPUT: Requires 12V DC input source capable of delivering 73A for the required duration (when used at full continuous capacity - DC requirements increase during Over-Power and Double-Boost operation).
|
Low Voltage Transfer to Battery Power
|
In AC "auto" mode, inverter/charger switches to battery mode as line voltage drops to 75V (user adjustable to 85, 95, 105V - see manual)
|
Load Sensing
|
Optional load sense function enables automatic inverter shutoff and startup as connected equipment is powered off and on. Front panel load sense potentiometer can be set to shutoff or turn on inverter power in response to loads of any level, up to 150 watts.
|
Form Factors Supported
|
Mounting slots enable permanent placement of inverter on any horizontal surface (see manual for additional mounting information)
|
Nominal Input Voltage(s) Supported
|
120V AC
|
AC Suppression Joule Rating
|
450
|
Nominal Output Voltage(s) Supported
|
120V
|
Frequency Compatibility
|
60 Hz
|
DC System Voltage (VDC)
|
12
|
Battery Charge
|
11A / 45A (selectable)
|
Voltage Compatibility (VDC)
|
12
|
Voltage Compatibility (VAC)
|
120
|
Product Certifications
|
CSA (Canada); UL 458
|
Output Receptacles
|
Hardwire
|
Overload Protection
|
Includes 10A input breaker dedicated to the charging system
|
Package Includes
|
RV750ULHW Inverter/Charger;Instruction manual with warranty information
|
Output Voltage Regulation
|
LINE POWER (AC): Maintains 120V nominal sine wave output from line power source. INVERTER POWER (AC): Maintains PWM sine wave output voltage of 120 V AC (+/-5%).
|
Maximum Input Amps / Watts
|
DC INPUT: Full continuous load - 72A at 12V DC. AC INPUT: 29 amps at 120V AC with full inverter and charger load (9.3A max charger-only / combined input load to support charger and AC output is automatically controllable to 66%-33%-0% based on AC output.
|
Front Panel LEDs
|
Set of 6 LEDs offer continuous status information on load percentage (6 levels reported) and battery charge level (7 levels reported). See manual for sequences.
|
Transfer Time (Line Power to Battery Mode)
|
16.6 milliseconds (typical - compatible with many computers - verify transfer time compatibility of loads for UPS applications)
|
High Voltage Transfer to Battery Power
|
In AC "auto" mode, inverter/charger switches to battery mode as line voltage increases to 145V
|
Switches
|
3-position on/off/remote switch enables simple on/off power control plus auto/remote setting that enables distant on/off control of the inverter system when used in conjunction with APSRM4 accessory (sold separately) in inverter mode. In AC uninterruptibl
|
Expandable Runtime
|
Yes
|
Output Frequency Regulation
|
60 Hz (+/- 0.3 Hz)
|
Cooling Method
|
Fan
|