Tripp Lite
Fiber Optic Cable, Conditioning, ST/LC, 3m
Mfr # N422-03M
Zoro # G5182381
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange; Yellow
- Cable Length 10 ft
- Technology Mode Conditioning
- Side B - Connector 1 ST DUPLEX (MALE)
- Cable Length (ft.) 9.8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Black (22964101)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- Tripp Lite Fiber Optic Cable