Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 50m
Mfr # N820-50M
Zoro # G5181228
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Cable Length 164 ft
- Cable Length (ft.) 164
- Side B - Connector 1 LC DUPLEX (MALE)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- NVENT HOFFMAN Solid Sides, Fits 1800x800mm, Lt Gray, S (PSS188)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- Tripp Lite Fiber Optic Cable