Tripp Lite
Fiber Optic Cable, Dplx, SMF, 8.3, LC/ST, 20m
Mfr # N368-20M
Zoro # G5182488
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Zip Cord
- Cable Length 65.60 ft
- Side B - Connector 1 ST DUPLEX (MALE)
- Core Diameter 8.3 micron
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D (DTKEH-0)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- Tripp Lite Fiber Optic Cable