Tripp Lite

PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U


product price: $489.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outlets 8
  • Voltage 230V
  • Cord Length 2.59m
  • Max. Amps 16A
  • Mounting Style Horizontal Rackmount/1U
See all product information

Product Information

Dimensions

Cord Length 2.59m
Width 17.5"
Depth 14.8"
Height 1.8"
Rack Height 1U
Minimum Required Rack Depth (inches) 17.1
Unit Dimensions (hwd / in.) 1.750 x 17.500 x 14.800
Input Cord Length (ft.) 8.5

Details

Item Single-Phase Monitored PDU
Number of Outlets 8
Voltage 230V
Max. Amps 16A
Mounting Style Horizontal Rackmount/1U
Housing Material Metal
NEMA Receptacle Configuration C13
NEMA Plug Configuration NEMA L6-20P
Hz 50/60 Hz
Standards UL 60950-1, CE (EEA), Class A, NOM, TAA Compliant
Phase 1
Metered Yes
Frequency 50/60 Hz
Features Digital Meter
Watts 3.84kW (240V), 3.68kW (230V), 3.52kW (220V), 3.33kW (208V)
Type Monitored
Mount Type Rack-mountable, Wall-mountable
Mounting Orientation Horizontal
Input Voltage 230 V AC
Product Type PDU
Plug/Connector Type NEMA L6-20P, IEC 60320 C20
Product Name Monitored PDUMNH20HV 8-Outlets PDU
TAA Compliant Yes
Certifications & Standards TAA Compliant
Package Contents Monitored PDUMNH20HV 8-Outlets PDU, Plug Retention Plates, Rack Mounting Brackets, Owner's Manual
Output Voltage 240 V AC, 230 V AC, 208 V AC
Product Series Monitored
Receptacle Detail 8 x IEC 60320 C13
PDU Type Monitored
Storage Temperature Range -22° to 122°F (-30° to 50°C)
Frequency Compatibility 50 / 60 Hz
PDU Plug Type NEMA L6-20P; IEC-320 C20
Material of Construction Metal
Relative Humidity 5% to 95% non-condensing
Output Capacity Details 3.68kW (230V), 3.33kW (208V) / 16A total capacity; 12A (10A CE) max per C13 outlet
Operating Temperature Range 32° to 104°F (0° to 40°C)
PDU Input Voltage 208; 230
Product Certifications NOM (Mexico); UL 60950-1
Operating Elevation (ft.) 0-10,000
Input Connection Type C20 inlet accepts included C19-C20 cable with included plug adapters
Package Includes Rackmount PDU;Rack mounting brackets;Plug retention inserts;2.6m C19-to-C20 power cord;C19-to-L6-20P plug adapter;Mounting hardware;Owner's manual
Input Phase Single-Phase
Recommended Electrical Service Single-phase 16/20A 230/208V service
Network Monitoring Port RJ45 Network port, Micro-USB Configuration port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules.
Output Receptacles (8) C13
Communications Cable Micro-USB- to-USB A configuration/console Access cable
Front Panel LCD Display Digital meter reports PDU output current in amps
Network Compatibility 10 Mbps; 100 Mbps (Fast Ethernet)
High Availability PDU Features Remote Network Notifications
PDU Form Factor Horizontal (1U)
Form Factors Supported 1U horizontal rackmount in 2 or 4 post racks
Maximum Input Amps 16
Output Nominal Voltage 208/230V
Product Compliance CE (Europe); FCC Part 15 Class A (USA); Trade Agreements Act (TAA)
SNMP Compatibility Pre-installed LX platform interface provides remote monitoring via Java-free HTML5 web interface, telnet, SSH and SNMP management systems

Description

PDU,Monitored,3.2kW-3.8kW,8 C13,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.