UPS Type
Line Interactive
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
14 min/4.9 min
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
NEMA Receptacle Configuration
(8) 5-15R
VA Rating - UPS Systems
1.5 kVA
Transfer Time
2 to 4 msec
Automatic Volts Regulation
Yes
Ports
DB9 Serial, EPO, SNMP/Web Slot, USB
Includes
DB9 Cable, EPO Cables, Mounting Hardware, SM1500RMXL2UTAA SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, USB Cables
Standards
CSA (Canada), FCC Part 15 Class B (USA), NOM (Mexico), RoHS, Trade Agreements Act (TAA), UL1778
NEMA Plug Configuration
5-15P
Fax/Modem Line Protection
No
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Extended Runtime w/BP36V15-2U, BP36V42-3U
Capacity - Batteries
1500 VA/1350 W
Input Connection
10 ft Cord with NEMA 5-15P Plug
Relative Humidity
0 to 95%, non-condensing
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Input Circuit Breakers
15A
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
High Availability UPS Features
Hot swappable batteries
Load Management Receptacles
Two switchable two-outlet 5-15R load banks
Undervoltage Correction
Input voltages between 95 and 108 are boosted by 12%
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI); TAA Compliant
Battery Access
Front panel battery access door
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Nominal Output Voltage(s) Supported
110V; 115V; 120V
AC Mode BTU / Hr. (Full Load)
237
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Output Watt Capacity (Watts)
1350
Severe Undervoltage Correction
Input voltages between 83 and 94 are boosted by 24%
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Internal UPS Replacement Battery Cartridge
RBC93-2U
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Nominal Input Voltage(s) Supported
120V AC
Full Load Runtime (min.)
4.9 min. (1350w)
Output Capacity Details
Output is reduced to 1200 watts maximum when used with external battery packs
Recommended Electrical Service
15A 120V
UPS AC Suppression Joule Rating
570
Low Voltage Transfer to Battery Power (Setpoint)
83
AC Mode Efficiency Rating (100% Load)
0.95
Audible Noise
45 dBA maximum, front side 1m
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
High Voltage Transfer to Battery Power (Setpoint)
145
EMI / RFI AC Noise Suppression
Yes
Output Voltage Regulation (Line Mode)
-14%, +6%
UPS AC Suppression Response Time
Instantaneous
Output kVA Capacity (kVA)
1.5
Battery Replacement Description
Hot-swappable, user replaceable batteries
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Half Load Runtime (min.)
14 min. (675w)
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
DC System Voltage (VDC)
36
Output kW Capacity (kW)
1.35
Output Volt Amp Capacity (VA)
1500
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
External Battery Pack Compatibility
BP36V15-2U (limit 1); BP36V42-3U (multi-pack compatible); BP36V27 -2US (multi-pack compatible)
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
Rated input current (Maximum Load)
12A
Network Management Cards
SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Grounding Lug
Back panel grounding lug
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Communications Cable
USB and DB9 cabling included
Primary Form Factor
Rackmount
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
Output AC Waveform (Battery Mode)
Pure Sine wave
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output Voltage Regulation (Battery Mode)
+/- 5%
Battery Mode BTU / Hr. (Full Load)
751
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
Individually Controllable Load Banks
Yes
Network Management
SNMP Manageable
Load Capacity
1500 VA/1350 W
Software Included
PowerAlert Software
Typical Battery Recharge Time
4.50 Hour
Package Contents
SmartPro SM1500RMXL2UTAA 1500 VA Tower/Rack Mountable UPS, PowerAlert Software, USB Cable, Serial Cable, Mounting Hardware for 4 Post Rackmount Installation, Cable for Emergency Power Off Interface, Instructional Manual with Warranty Information
Product Compliance
FCC Part 15 Class B (USA); Trade Agreements Act (TAA)
UPS Applications
Large Network; High-End Desktop/Small Network
Grounding Details
Back panel grounding lug
Output Capacity (VA)
1500
Output Capacity (Watts)
1350
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Package Includes
SM1500RMXL2UTAA SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS;USB cable;DB9 cable;EPO cable;Mounting hardware;Owner's manual
Data Line Protection
Includes Data Line Surge Protection
Power Rating - Real
1.35 kW
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Surge Suppression Rating
570 J
Receptacle Configuration
5-15R
Number of Outlets - Surge Only
8
Output Ports Included
DB9 Serial, EPO, SNMP, USB
External Battery Compatible
External Battery Pack Compatible
Battery Chemistry
Valve Regulated Lead Acid
Input Current - Maximum
12 A
Operating Temperature - Maximum
104 Degrees F
Power Rating - Apparent
1.5 kVA
Transfer Time - Maximum
4 msec
Includes Battery
Battery Included
Operating Temperature - Minimum
32 Degrees F
Number of Outlets - UPS
8
Battery Recharge Time
4.5 hr
External Battery Pack Part Number
BP36V15-2U, BP36V27-2US, BP36V42-3U
Run Time - Full Load
4.9 min
Transfer Time - Minimum
1 msec
Manufacturer Warranty
2 yr
Audible Alarm Conditions
Power Outage, Low Battery, Overload