Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart UPS, 5kVA, Line Interactive, Out: 110/115/120/208V AC In: 208V AC

  • Mfr # SMART5000RT3U

  • Zoro # G2126470


product price: $5,265.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

VA Rating - UPS Systems
5.0 kVA
UPS Type
Line Interactive
Power Rating
5kVA
Mounting
Rack/Tower
Wattage
4 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART5000RT3U
Zoro #
G2126470
UPC #
037332119858
Country of Origin
China

Dimensions

Cord Length
10 ft
Height
5 in
Depth
23 in
Width
23 in
Overall Width
17.5 in
Overall Height
5.2 in
Rack Height
6U
Minimum Required Rack Depth with External Battery Pack (in.)
29.5
Minimum Required Rack Depth without External Battery Pack (in.)
28.25
Primary UPS Depth (mm)
572
Primary UPS Height (mm)
132
UPS Dimensions Details
Includes 3U UPS/power module and 3U external battery pack
UPS Power Module Dimensions (hwd, in.)
5.2 x 17.5 x 22.5
UPS Input Cord Length (ft.)
10
Unit Dimension Details
Includes 3U UPS/power module and 3U external battery pack
Minimum Required Rack Depth (inches)
3
Power Cord Length
10 ft
Overall Depth
22.5 in

Details

VA Rating - UPS Systems
5.0 kVA
Item
Smart UPS
UPS Type
Line Interactive
Power Rating
5kVA
Mounting
Rack/Tower
Wattage
4 kW
Input Voltage
208V AC
Output Voltage
110/115/120/208V AC
Backup Time (Half/Full Load)
38 min/16 min
Outlet Type
(6) Surge; (6) UPS/Surge
Medical Grade
No
Number of Outlets
14
Display Type
LED
Automatic Volts Regulation
Yes
Phase
Single
Transfer Time
2 to 4 msec
Includes
BP48V60RT3U Battery Pack, Mounting Hardware, PowerAlert Software and Cables
NEMA Plug Configuration
L6-30P
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Ports
Contact Closure, DB9 Serial, USB
Hz
60 Hz
Input Current
24 A
Special Features
Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Fax/Modem Line Protection
No
Footnotes
3,4,9
NEMA Receptacle Configuration
(10) 5-15R; (2) 5-15/20R; (1) L14-30R; (1) L6-30R
Voltage
208
Capacity - Batteries
5000 VA/4000 W
Operating Temp. Range
104°F (40°C)
Battery Type
Sealed Lead Acid (SLA)
Input Connection
10 ft Cord with NEMA L6-30P Plug
Housing Material
Steel
Network Management Cards
SNMPWEBCARD ; WEBCARDLX
Communications Interface
USB; DB9 Serial; Contact closure
AC Mode Efficiency Rating (100% Load)
0.94
Output Watt Capacity (Watts)
4000
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Rated input current (Maximum Load)
24A max. in factory L6-30P configuration; 27A max. when powered by 50A plug or hardwire input
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Recommended Electrical Service
30A 208V
Nominal Output Voltage(s) Supported
110V; 115V; 120V; 208V
Audible Noise
45 dBA maximum, front side 1m
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Audible Alarm
Audible alarm indicates power-failure, overload and low-battery conditions
Output Circuit Breakers
15A branch rated (x3) - 2 breakers support 5 5-15R outlets each, one breaker supports 2 5-20R outlets, L6-30R and L14-30R outlets are unbreakered
High Availability UPS Features
Hot swappable batteries
Power Factor
0.8
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND )
Relative Humidity
0 to 95%, non-condensing
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 151 to 282
External Battery Pack Compatibility
BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Severe Undervoltage Correction
Input voltages between 151V and 179 are boosted by 24%
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Cooling Method
Fans
Load Management Receptacles
Eight switchable single-outlet 5-15R load banks
Battery Replacement Description
Hot-swappable, user replaceable batteries
Output Capacity Details
Maximum output increases to 4800W when hardwire or user-supplied 50A rated input plug is used
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
UPS AC Suppression Joule Rating
1020
Output Voltage Regulation (Battery Mode)
+/- 5%
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Low Voltage Transfer to Battery Power (Setpoint)
151
Input Circuit Breakers
30A double-pole
Undervoltage Correction
Input voltages between 180V and 199 are boosted by 12%
Primary Form Factor
Rackmount
Nominal Input Voltage(s) Supported
208V AC
Full Load Runtime (min.)
16 min. (4000w)
UPS AC Suppression Response Time
Instantaneous
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Half Load Runtime (min.)
38 min. (2000w)
EMI / RFI AC Noise Suppression
Yes
Included Mounting Accessory Description
Set of two included 4POSTRAILKIT mounting brackets enables installation of UPS and Battery Pack in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Output kVA Capacity (kVA)
5
Individually Controllable Load Banks
Yes
Expandable Runtime
Yes
Input Phase
Single-Phase
Communications Cable
USB and DB9 cabling included
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions; 2 USB ports, 1 DB9 serial and 1 DB9 contact closure port (4 total)
Overvoltage Correction
Input voltages between 240V and 260 are reduced by 12%
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
Battery Mode BTU / Hr. (Full Load)
1518
Output Voltage Regulation (Line Mode)
208 & 120V (-10%, +20%)
Output kW Capacity (kW)
4
DC System Voltage (VDC)
48
Output Volt Amp Capacity (VA)
5000
Output AC Waveform (Battery Mode)
Pure Sine wave
High Voltage Transfer to Battery Power (Setpoint)
260
Grounding Lug
Back panel grounding lug
Battery Recharge Rate (Included Batteries)
Less than 4 hours from 10% to 90% (typical, full load discharge)
Additional Information
Large 5000VA / 4000 watt output capacity with full time sine wave output offers guaranteed compatibility with all equipment types, High power density 5kVA power module and battery pack occupy only 3 rack spaces (3U) each (UPS and battery pack use 6U when installed), 38 minutes half load runtime, expandable runtime with multiple external battery packs (part# BP48V60RT3U), Line interactive voltage regulation corrects severe brownouts and overvoltages without using battery power, Dual voltage output is simultaneously compatible with both 208 and 120V equipment, 14 total outlets (120V: 10 5-15R, 2 5-20R / 208v: 1 L6-30R, 1 L14-30R), Diagnostic LEDs provide visual indication of 17 separate performance conditions, Included PowerAlert Software provides e-mail or pager notification of power problems and the simultaneous automatic unattended shutdown of multiple servers, 4 built-in communications ports (2-DB9, 2-USB) for remote monitoring and unattended shutdown, Slot for SNMP/web card SNMPWEBCARD and environmental sensor ENVIROSENSE for remote communications in large IP environments, 8 customized load management receptacles can be individually powered off and back on again via software interface to reboot remote equipment or automatic "load shedding" of less critical loads to extend battery runtime for the most critical equipment, Emergency Power Off (EPO) interface for emergency shutoff in large facilities, Hot-swappable / user replaceable batteries allow on-site battery replacement through the front panel without powering off connected equipment or removing the UPS from the rack, UPS battery set ships fully assembled and ready for connection to the power module, no time consuming, connection of individual internal batteries by user is necessary, $250,000 Ultimate Lifetime Insurance (USA & Canada Only). No warranty cards required for coverage!, 2 year manufacturers product warranty
Battery Chemistry
Valve Regulated Lead Acid
Maximum Operating Temperature
104°F (40°C)
Battery Life
6 Year
Alarm
Low Battery, On Battery, Overload
Typical Battery Recharge Time
4 Hour
Load Capacity
5000 VA/4000 W
Total Number of Expansion Slots
1
Hot Swappable
Yes
USB
Yes
Waveform Type
Sine Wave
Network Management
SNMP Manageable
Status Indicators
5 front panel LEDs - Green 5 front panel LEDs - Green POWER LED, Green VOLTAGE CORRECTION LED, 3 color BATTERY CHARGE LED, 3 color OUTPUT LOAD LED, red BATTERY WARNING LED
Package Contents
SMART5000RT3U UPS, SMART5000RT3U UPS System, BP48V60RT3U battery pack, PowerAlert Software and cabling, Mounting hardware, Instruction manual with warranty information
Emergency Power OFF
Yes
Package Includes
SMART5000RT3U UPS System;BP48V60RT3U battery pack;USB & DB9 Serial cabling;Mounting hardware;Instruction manual
Output Capacity (VA)
5000
Product Compliance
FCC Part 15 Class A (USA)
UPS Applications
Large Network
Grounding Details
Back panel grounding lug
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (Watts)
4000
Battery Recharge Time
4 hr
Power Rating - Real
4 kW
Receptacle Configuration
5-15R, 5-20R, L14-30R, L6-30R
Run Time - Full Load
16 min
Power Rating - Apparent
5 kVA
Number of Outlets - UPS
14
Number of Outlets - Surge Only
14
Frequency
60 Hz
Surge Suppression Rating
1,020 J
Output Ports Included
Contact Closure, DB9 Serial, USB
Plug Configuration
L6-30P
Data Line Protection
Includes Data Line Surge Protection
External Battery Compatible
External Battery Pack Compatible
Includes Battery
Battery Included
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Minimum
32 Degrees F
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Transfer Time - Minimum
2 msec
Manufacturer Warranty
2 yr, 3 yr Registration
Transfer Time - Maximum
4 msec
Input Current - Maximum
24 A
Operating Temperature - Maximum
104 Degrees F

Description

Smart UPS, Line Interactive, Power Rating 5 kVA, Wattage 4 kW, Input Voltage 208V AC, Output Voltage 120V AC, 208V AC, Backup Time (Half/Full Load) 38 min/16 min, Mounting Rack/Tower, Outlet Type (6) Surge, (6) UPS/Surge, Number of Outlets 14, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, 5-20R, L14-30R, L6-30R, NEMA Plug Configuration L6-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 18 in, Depth 23 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.