- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Surge Protector Strip, 6 Outlet, White
Tripp Lite
Surge Protector Strip, 6 Outlet, White
Mfr # TLM626
Zoro # G4564481
product price: $46.89
/ea
$46.89
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 120VAC
- Color Light Gray
- Cord Length 1.83m
- Number of Conductors 3
Customers Also Purchased
- Brand Tripp Lite
- MFR # TLM626
- Zoro # G4564481
- UPC # 037332132291
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Wire Size | 14 AWG |
Width | 2 1/4 in |
Length | 12 1/4 in |
Depth | 2-1/4" |
Height | 1 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Length (Straight Wireway) | 12 1/4 in |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 1.500 x 12.250 x 2.250 |
Input Cord Length (ft.) | 6 |
Details
Item | Surge Protector Outlet Strip |
Number of Outlets | 6 |
Voltage | 120VAC |
Color | Light Gray |
Number of Conductors | 3 |
Gauge/Conductor | 14 ga. |
Max. Amps | 15A |
Mounting Style | Keyhole |
Power Indicator | Yes |
Housing Material | Metal |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
For Use With | Personal Computers, Stereos and Lamps/Lighting, TV/VCR/DVD |
Circuit Breaker | No |
Standards | Approvals RoHS, UL1449/1363/Cul |
Number of Transformer Outlets | 2 |
NEC Cord Designation | SJT |
Coax Surge Protection | No |
Telephone/Fax Surge Protection | No |
Max. Surge Current | 60 kA |
Noise Attenuation | Up to 20db |
Outlet Center Distance | 30.4mm Standard, 45mm Standard and Transformer |
Medical Grade | No |
Hz | 50/60 Hz |
Rated Joules | 1,350 |
Includes | Instruction Manual with Warranty Information |
Number of Outlet Rows | 1 |
Outlet Surge Protection | Yes |
Color - Ext. Cords and Outlet Strips | White |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Medical Facility Use | Outside Patient Care Areas (UL 1363) |
Communication Port | None |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Receptacle Configuration | NEMA 5-15R |
Trade Designation | SJT |
Total Number of Outlets | 6 |
Plug Configuration | NEMA 5-15P |
Application | Commercial and Industrial |
USB Charging Port | 0 |
Frequency | 50/60 Hz |
Features | Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots |
Watts | 1800W |
Outlet Configuration | Single Row, Right-Angle Outlets |
Receptacles | 6 x NEMA 5-15R |
Product Color | Black, Light Gray |
Power Handling | 1800 VA |
Status Indicators | 1 x Protection Present, 1 x Grounded |
Product Line | Protect It! |
Output Voltage | 120 V AC |
Surge Energy Rating | 1340 J |
Protection Type | Surge |
Input Voltage | 120 V AC |
Maximum Line Current | 15 A |
Product Name | Protect It! TLM626 6-outlets Surge Suppressor |
Plug/Connector Type | NEMA 5-15P |
Certifications & Standards | UL1449 1998 Rev. (AC Suppression): UL1449, UL1363 (Power Tap): UL1363, UL497A (Communications): UL497A, FCC Part 68 (Communications): FCC Part 68, cUL / CSA (Canada): cUL, Exceeds IEEE 587 category A&B specifications |
Package Contents | Protect It! TLM626 6-outlets Surge Suppressor, Instruction Manual and Warranty Information |
Additional Information | Right-Angle outlets, Convenient keyhole slots allow secure mounting on wall or desk, Can accommodate up to 2 transformers without blocking adjacent outlets, Rugged metal case provides extra safety and durability, Outlet orientation: Single row of outlets, Input cord gauge, type: 14 gauge, SJT, Protection modes: Includes full normal mode (H-N) and common mode (N-G / H-G) line surge suppression, Clamping voltage (RMS): 150V, AC suppression response time: < 1 ns, UL1499 let through rating: 330V - UL Verified |
Compatibility | VCR, DVD Player, Workstation, Computer, Home Stereos, Televisions |
Mounting Holes or Slots | Yes |
Recommended Electrical Service | 120V (110-125V) |
Maximum Surge Amps | 60000 |
Switches | Combination AC circuit breaker and 2 position on/off power switch |
AC Suppression Response Time | < 1 ns |
EMI / RFI Filtering | Up to 20 dB |
Diagnostic LED Details | Built-in LEDs confirm suppressor "protection present" (green) and "grounded" (red) status |
Nominal Input Voltage(s) Supported | 120V AC |
Voltage Compatibility (VAC) | 120 |
AC Suppression Joule Rating | 1340 |
Input Cord Details | SJT |
Outlet Orientation | Single row of outlets |
Circuit Breaker (amps) | 15 |
Frequency Compatibility | 50 / 60 Hz |
Receptacle Color | Light gray |
Overload Protection | 15A resettable combo switch / circuit breaker |
Material of Construction | Metal |
Diagnostic LED(s) | Yes |
Automatic Shut-Off | Yes |
Transformer Accommodation | (4) Yes |
Input Cord Gauge (AWG) | 14 |
Form Factors Supported | Supports floor / wall / desktop placement |
Right-Angle Outlets | Yes |
Outlets Measurement (Center to Center) | Distance between standard outlets = 30.40mm; Distance between transformer and standard outlets = 45mm |
Product Certifications | cUL Listed; UL 1449; UL 1363; UL Listed |
Slot or Hole Mount Measurement (Center to Center) | 225 mm |
Output Receptacles | (6) 5-15R |
Package Includes | TLM626 surge suppressor;Instruction manual and warranty information |
Right-Angle Plug | No |
Input Plug Type | NEMA 5-15P |
Power Cord Color | Black |
Housing Color | Light Gray |
Input Cord Gauge Type | 14 gauge; SJT |
Network (Ethernet) Protection | No |
Protection Modes | Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression |
Description
Surge Protector Outlet Strip, Total Number of Outlets 6, Color White, Cord Length 6 ft, Communication Port None, Rated Joules 1,350, Application Commercial and Industrial, Housing Material Metal, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 2, USB Charging Port 0, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Conductors 3, Voltage 120V AC, Length 12 1/4 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 50' Length - Black (HS358-S50-BLACK)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015LU)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPSTAA)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- KABLE KONTROL EdgeCharge - Desk Power Outlets & USB Hub - 3 AC Power & 4 USB Charging Ports - 4.9 ft cord (KK-EC-BK)
- Tripp Lite Power Strips