Product Contributes To Reducing Energy Consumption
Fax/Modem Line Protection
Yes
Includes
Interactive UPS, USB and Telephone Cable
Display Type
No Display
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Ports
TEL/DSL, USB
Footnotes
USB and TEL/DSL
Input Current
12 A
Capacity - Batteries
1500 VA/940 W
Input Connection
NEMA 5-15P Plug
Battery Type
VRLA
Housing Material
Polycarbonate
High Availability UPS Features
Hot swappable batteries
AC Mode BTU / Hr. (Full Load)
109
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Rated input current (Maximum Load)
12A
Communications Cable
USB interface cable included
EMI / RFI AC Noise Suppression
Yes
UPS AC Suppression Response Time
Instantaneous
Input Frequency
60Hz +/-5%
Battery Replacement Description
Hot-swappable, user replaceable batteries
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Communications Interface
USB (HID enabled)
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Output Watt Capacity (Watts)
940
Output Volt Amp Capacity (VA)
1500
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Full Load Runtime (min.)
4.5 min. (940w)
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
Low Voltage Transfer to Battery Power (Setpoint)
75
Input Phase
Single-Phase
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Half Load Runtime (min.)
11.5 min. (470w)
Overvoltage Correction
Input voltages between 128 and 147 are reduced by 12%
AC Mode Efficiency Rating (100% Load)
0.97
Output Voltage Regulation (Line Mode)
-18%, +8%
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Severe Undervoltage Correction
Input voltages between 75 and 92 are boosted by 30%
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Recommended Electrical Service
15A 120V
Undervoltage Correction
Input voltages between 93 and 107 are boosted by 14%
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Battery Mode BTU / Hr. (Full Load)
523
Internal UPS Replacement Battery Cartridge
RBC24-SLT
Installation Form Factors Supported with Included Accessories
Tower
Expandable Runtime
No
Battery Access
Battery access door
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
DC System Voltage (VDC)
24
Output kVA Capacity (kVA)
1.5
UPS AC Suppression Joule Rating
510
Battery Recharge Rate (Included Batteries)
Less than 4 hours from 10% to 90%
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Primary Form Factor
Tower
Output AC Waveform (Battery Mode)
PWM sine wave
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 75 to 147
Nominal Input Voltage(s) Supported
120V AC
Individually Controllable Load Banks
No
Relative Humidity
0 to 95%, non-condensing
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at NUT UPS Compatibility Lis
High Voltage Transfer to Battery Power (Setpoint)
147
Output Voltage Regulation (Battery Mode)
+/- 5%
Dataline Protection
RJ-45, RJ-11
Typical Battery Recharge Time
4 Hour
Hot Swappable
Yes
USB
Yes
Product Series
VS
Additional Information
Switches: Includes 2 front panel switches one main on/off power switch and one dual function "alarm cancel" / "self test" button, Typical Application: Entry-level PCs, networked workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems; Ideal for sensitive electronic applications in areas where brownout conditions are common
Form Factor
Tower
Package Contents
Omni VS 1500VA Tower UPS, USB and telephone cable, User manual with warranty information
Load Capacity
1500 VA/940 W
Output Capacity (VA)
1500
Output Capacity (Watts)
940
Product Compliance
FCC Part 15 Class B (USA)
Package Includes
OMNIVS1500 Line-Interactive UPS;USB and telephone cable;Owner's manual with warranty information
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
UPS Applications
Home/Office Desktop; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Battery Recharge Time
4 hr
Manufacturer Warranty
3 yr Limited
Number of Outlets - UPS
5
Operating Temperature - Maximum
104 Degrees F
External Battery Compatible
Not External Battery Pack Compatible
Visible Indicator Light Conditions
Battery Low, Overload, Power Status, Replace Battery, Voltage Regulation
Receptacle Configuration
5-15R
Power Rating - Apparent
1.5 kVA
Battery Chemistry
Valve Regulated Lead Acid
Transfer Time - Minimum
2 msec
Plug Configuration
5-15P
Output Ports Included
USB
Power Rating - Real
940 W
Run Time - Full Load
4.5 min
Data Line Protection
Includes Data Line Surge Protection
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Includes Battery
Battery Included
Number of Outlets - Surge Only
3
Operating Temperature - Minimum
32 Degrees F
Input Current - Maximum
12 A
Audible Alarm Conditions
Low Battery
Frequency
60 Hz
Replacement Battery Part Number
RBC24-SLT
Transfer Time - Maximum
4 msec
Description
UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 940 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 8.5 min/4 min, Mounting Tower/Wall, Outlet Type (3) Surge, (5) UPS, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 7 in, Depth 7 in, Height 12 in, Cord Length 6 ft