- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Line Interactive, Rack, 5kVA
Tripp Lite
UPS System, Line Interactive, Rack, 5kVA
Mfr # SMART5000XFMRXL
Zoro # G6085161
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,387.99
Item successfully saved to ''
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 5 kVA
- Mounting Rack
- Wattage 3.75 kW
- Input Voltage 120V AC
Customers Also Purchased
- Brand Tripp Lite
- MFR # SMART5000XFMRXL
- Zoro # G6085161
- UPC # 037332121462
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 5 in |
Width | 18 in |
Cord Length | 10 ft |
Depth | 25 in |
Minimum Required Rack Depth without External Battery Pack (in.) | 30 |
Primary UPS Width (mm) | 445 |
Rack Height | 3U |
Primary UPS Height (mm) | 132 |
Primary UPS Depth (mm) | 635 |
UPS Input Cord Length (ft.) | 10 |
Minimum Required Rack Depth with External Battery Pack (in.) | 32 |
UPS Power Module Dimensions (hwd, in.) | 5.2 x 17.5 x 25 |
Minimum Required Rack Depth (inches) | 28 |
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 5 kVA |
Mounting | Rack |
Wattage | 3.75 kW |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 20 min/8.5 min |
Outlet Type | UPS/Surge |
Medical Grade | No |
Number of Outlets | 11 |
Special Features | Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Standards | UL 1778 |
Fax/Modem Line Protection | No |
Hz | 60 Hz |
Automatic Volts Regulation | Yes |
Input Current | 27 A |
NEMA Plug Configuration | 5-15p |
Transfer Time | 2 to 4 msec |
Ports | EPO, Serial, Slot for SNMPWEBCARD, USB |
Phase | 1 |
NEMA Receptacle Configuration | 5-15/20R, L6-20R, L6-30R |
Includes | Mounting Hardware for 4-post Rackmount Installation, PowerAlert Software and Cables |
Display Type | LED |
Footnotes | Slot for SNMPWEBCARD |
Input Connection | NEMA 5-15P Plug |
Battery Type | Valve Regulated Lead Acid (VRLA) |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Output Receptacles | (8) 5-15/20R; (2) L6-20R; (1) L6-30R |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI) |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Audible Alarm | Audible alarm indicates power-failure, overload and low-battery conditions |
Expandable Runtime | Yes |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Primary Form Factor | Rackmount |
Rated input current (Maximum Load) | 24A |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 167 to 260 |
Output Circuit Breakers | 20A double pole breaker supports L6-20R outlets, 20A branch rated breaker (x2) supports 4 5-15/20R outlets each, L6-30R outlet is unbreakered |
Output AC Waveform (AC Mode) | Sine wave |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Output Volt Amp Capacity (VA) | 5000 |
Battery Access | Front panel battery access door |
Battery Recharge Rate (Included Batteries) | 6.8 hours from 10% to 90% (typical, full load discharge) |
Output kW Capacity (kW) | 3.75 |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
External Battery Pack Compatibility | BP48V27-2US (multi-pack compatible); BP48V60RT-3U (multi-pack compatible) |
Load Management Receptacles | Eight switchable single-outlet 5-15/20R load banks |
UPS AC Suppression Joule Rating | 1020 |
Relative Humidity | 5 to 95%, non-condensing |
Audible Noise | 45 dBA maximum, front side 1m |
UPS Certification Details | UL 1778:2005 R10.11, IEC 62040-1:2008; CAN/CSA-C22.2 NO 107.3-05+A1:06 |
Grounding Lug | Back panel grounding lug |
Power Factor | 0.75 |
LED Indicators | 5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status |
Recommended Electrical Service | 30A 208V |
Cooling Method | Fan |
EMI / RFI AC Noise Suppression | Yes |
Nominal Voltage Details | 208/120V nominal output in battery mode |
AC Mode BTU / Hr. (Full Load) | 366 |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
AC Mode Efficiency Rating (100% Load) | 0.97 |
Undervoltage Correction | Input voltages between 167 and 194 are boosted by 12% |
High Availability UPS Features | Hot swappable batteries |
Low Voltage Transfer to Battery Power (Setpoint) | 167 |
Output kVA Capacity (kVA) | 5 |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions |
Output Voltage Regulation (Battery Mode) | +/- 5% |
DC System Voltage (VDC) | 48 |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Output Voltage Regulation (Line Mode) | 208 & 120V (+/- 10%) |
Overvoltage Correction | Input voltages between 228 and 260 are reduced by 12% |
UPS AC Suppression Response Time | Instantaneous |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
UPS Housing Material | Steel |
Internal UPS Replacement Battery Cartridge | RBC94-3U (quantity 3) |
Communications Cable | USB and DB9 cabling included |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND ) |
Output Watt Capacity (Watts) | 3750 |
Nominal Input Voltage(s) Supported | 208V AC |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V; 208V |
High Voltage Transfer to Battery Power (Setpoint) | 260 |
UPS Input Connection Type | L6-30P |
Frequency Compatibility | 60 Hz |
Input Phase | Single-Phase |
Communications Interface | USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Individually Controllable Load Banks | Yes |
Total Number of Expansion Slots | 1 |
Typical Battery Recharge Time | 4 Hour |
Modem (RJ-11) | Yes |
Receptacle Detail | 1 x NEMA L6-30R, 8 x NEMA 5-15/20R, 2 x NEMA L6-20R |
Battery Characteristics | Maintenance-free |
Network Management | SNMP Manageable |
Load Capacity | 5000 VA/3750 W |
Software Included | PowerAlert UPS Monitoring Software |
Package Contents | SmartPro Series SMART5000XFMRXL 5000VA Tower/Rack Mountable UPS, SMART 5000XFMRXL UPS System, PowerAlert Software and Cabling, Mounting hardware for 4-post rackmount installation, Warranty information, Instruction manual |
USB | Yes |
Certifications & Standards | Tested to UL1778 (USA), CSA C22.2 No. 107.3 (Canada), NOM (Mexico), Class A (emissions) |
Hot Swappable | Yes |
Additional Information | Line Mode: Sine wave line voltage 208V & 120V (+/-10%), Battery Mode: 208V & 120V (+/-5%) |
Plug/Connector Type | NEMA L6-30P |
Form Factor | Tower |
Battery Chemistry | Lead Acid |
Product Line | SmartPro |
Product Name | SmartPro Series SMART5000XFMRXL 5000VA Tower/Rack Mountable UPS |
TAA Compliant | Yes |
Serial Port | Yes |
Emergency Power OFF | Yes |
Product Compliance | FCC Part 15 Class A (USA) |
UPS Applications | Large Network |
Output Capacity (Watts) | 3750 |
Output Capacity (VA) | 5000 |
Package Includes | SMART 5000XFMRXL UPS System;USB & DB9 Serial Cabling;Mounting hardware for 4-post rackmount installation;Instruction manual |
Product Certifications | CSA (Canada); CAN/CSA-C22.2 No. 107.3 (Canada); IEC/EN 62040; NOM (Mexico); UL 1778 |
Grounding Details | Back panel grounding lug |
Description
UPS System, Line Interactive, Power Rating 5 kVA, Wattage 3.75 kW, Input Voltage 208V, Output Voltage 120V AC, Backup Time (Half/Full Load) 20 min/8.5 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 11, Medical Grade No, NEMA Receptacle Configuration 5-15/20R, L6-20R, L6-30R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 18 in, Depth 25 in, Height 5 in, Cord Length 10 ft, Display Type LED, 60 Hz Hz
- Hazardous material
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-25)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 100 Pack (63631)
- TRIPP LITE UPS System, Line Interactive, 750VA (AVR750U)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- TRIPP LITE UPS System, Line Interactive, 1.05kVA (SMART1050SLT)
- TRIPP LITE UPS System, Line Interactive, Rack, 3kVA (SMART3000RMXL2U)
- TRIPP LITE UPS System, On-Line, Rack, 1.5kVA (SU1500XLCD)
- TRIPP LITE UPS System, Line Interactive, Tower, 1.5kVA (OMNI1500LCDT)
- TRIPP LITE UPS System, Line Interactive, Rack, 1.5kVA (SMX1500LCD)
- Tripp Lite Power Systems