Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5212TS, 60mm, Brass
- Mfr # 2101077048
- Zoro # G722937643
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Bore Type
Cylindrical
Split Bearing
No
Maximum Temperature
212 Degrees F
Number of Inner Ring Flanges
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077048
- Zoro #
- G722937643
- UPC #
- 888569001719
- Country of Origin
- China
- Internal Clearance
- C3
- Bore Type
- Cylindrical
- Split Bearing
- No
- Maximum Temperature
- 212 Degrees F
- Number of Inner Ring Flanges
- 0
- Lubrication Openings
- None
- Industry Number
- A5212TS (NU5212M/C3)
- Dynamic Radial Load Capacity
- 24,300 lbf
- Roller Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- System of Measurement
- Metric
- Full Complement
- No
- Item
- Cylindrical Roller Bearing
- Cage Material
- Brass
- Retaining Ring Groove
- No
- Bearing Lubrication
- Relubricateable
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Closure
- Open
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Static Radial Load Capacity
- 22,900 lbf
- Number of Outer Ring Flanges
- 2
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter
- 60 mm
- Outside Diameter
- 110 mm
- Overall Width
- 2.187 in
Description
Cylindrical Roller Bearing, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 2.187 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 24,300 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.