Round Radial Ball Bearing, Double Shielded Closure, 0.625 in Bore Dia
- Mfr # 6202X5/8 ZZ/C3 PRX
- Zoro # G709925762
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Key Features
Type
Round
Closure
Double Shielded
Bore Diameter
0.625 in
Outside Diameter
35 mm
Bearing Material
52100 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6202X5/8 ZZ/C3 PRX
- Zoro #
- G709925762
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Round
- Closure
- Double Shielded
- Bearing Material
- 52100 Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Polyrex EM Grease
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.625 in
- Outside Diameter
- 35 mm
Description
Deep Groove Ball Bearing, 2 Metal Shields, 0.625-in. Bore Dia., 35mm OD, 11mm W, C3 Internal Clearance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.