Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101086556
Zoro # G923388176
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Ring Material
Chrome Steel
Bore Diameter
3 1/16 in
Bearing Lubrication
Maintenance-Free
Maximum Temperature
248 Degrees F
Overall Width
0.593 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086556
- Zoro #
- G923388176
- UPC #
- 888569027498
- Country of Origin
- China
Dimensions
- Bore Diameter
- 3 1/16 in
- Overall Width
- 0.593 in
- Cup Width
- 0.593 in
- Outside Diameter
- 3 1/16 in
Details
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
Description
Tapered Roller Bearing Cup, Bore Diameter 3 1/16 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.593 in, Maximum Temperature 248 Degrees F, Outside Diameter 3 1/16 in, Overall Width 0.593 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100