Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cones
- Mfr # 2101067022
- Zoro # G723389816
product price:Â
$
63.99
/ea
Key Features
Inside Diameter
3.75 in
System of Measurement
Inch
Cone Width
1.43 in
Series
TRB
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101067022
- Zoro #
- G723389816
- UPC #
- 888569104472
- Country of Origin
- China
Dimensions
- Inside Diameter
- 3.75 in
- Cone Width
- 1.43 in
- Bore Diameter
- 3 3/4 in
- Outside Diameter
- 1.43 in
Details
- System of Measurement
- Inch
- Series
- TRB
- Number of Rows
- One
- Internal Clearance
- CN
- Ring Material
- Chrome Steel
- Bore Type
- Cylindrical
- Cage Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Industry Number
- 594
- Item
- Tapered Roller Bearing Cone
- Compatible Cup Manufacturer Part Number
- 592A
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Cone, Bore Diameter 3 3/4 in, Bore Type Cylindrical, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 592A, Cone Width 1.43 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1.43 in, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Inch, Inside Diameter 3.75 in, Ring Material Grade AISI 52100