Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101059695
- Zoro # G523389559
product price:Â
$
31.75
/ea
Key Features
Bore Type
Tapered
Number of Rows
One
Roller Material
Chrome Steel
Industry Number
2580/2520
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101059695
- Zoro #
- G523389559
- UPC #
- 888569086754
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 39/64 in
- Cup Width
- 0.812 in
- Bore Diameter
- 1 1/4 in
- Cone Width
- 1 in
- Overall Width
- 1 in
Details
- Bore Type
- Tapered
- Number of Rows
- One
- Roller Material
- Chrome Steel
- Industry Number
- 2580/2520
- System of Measurement
- Inch
- Ring Material
- Steel
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 1 in, Cup Width 0.812 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 39/64 in, Overall Width 1 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch