Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061335
Zoro # G323387700
product price:Â
$
95.15
/ea
Key Features
Bore Diameter
55 mm
Overall Width
31.5 mm
Cone Width
31.5 mm
Outside Diameter
120 mm
Cup Width
0.826 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061335
- Zoro #
- G323387700
- UPC #
- 888569088857
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- Bore Type
- Tapered
- Series
- 30000 Series
- Cage Material
- Steel
- Ring Material
- Steel
- Industry Number
- 31311
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 31.5 mm, Cup Width 0.826 in, Number of Rows One, Outside Diameter 120 mm, Overall Width 31.5 mm, Ring Material Steel, System of Measurement Metric