Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062147
Zoro # G523389771
product price:Â
$
32.75
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Industry Number
32305
Ring Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Outside Diameter
62.72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101062147
- Zoro #
- G523389771
- UPC #
- 888569089533
- Country of Origin
- China
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 32305
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Bore Type
- Tapered
- Number of Rows
- One
- Series
- 30000 Series
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- System of Measurement
- Metric
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 25 mm, Bore Type Tapered, Cage Material Steel, Cone Width 25.25 mm, Cup Width 0.787 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 62.72 mm, Overall Width 25.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.