Shop TROY LIGHTING
See all product information
Create Account
Alyth 1 Light Table Lamp by Chandler McLellan, Patina Brass, 13 In x 32.75 In
- Mfr # PTL6133-PBR
- Zoro # G415577170
product price:Â
$
906.00
/ea
Free Shipping & Returns
Key Features
Width
13 in
Material
Wood
Color
Patina Brass
Voltage
120V
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL6133-PBR
- Zoro #
- G415577170
- UPC #
- 197292118930
- Country of Origin
- India
- Material
- Wood
- Color
- Patina Brass
- Item
- Table Lamp
- Voltage
- 120V
- Maximum Wattage
- 15 W
- Features
- Clean with soft, damp cloth
- Number of Bulbs
- 1
- Switch
- On/Off Switch On Socket
- Lamp Type
- E26 Medium Base
- Includes
- Fixture, Hardware
- Battery Included
- No
- Collection
- Chandler McLellan
Dimensions
- Height
- 32.75 in
- Width
- 13 in
- Length
- 13 in
- Cord Length
- 96 in
Description
Created from a 3-D scan of a sculpture by Chandler McLellan, the Alyth lamp is inspired by the twists and turns of the Scots Pine. Shaped by the unforgiving conditions of the Scottish Highlands, the trees appear to be frozen in an eternal dance; a visual that is echoed by the dramatic gesture of the interlocking wood pieces of Alyth. The weathered look of the Espresso Wood finish of this lamp complements the grain of the linen shade, adding texture and depth. A glimmer of Patina Brass metalwork at the neck and finial provides the finishing touches. Part of our Chandler McLellan collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.