Zoro Homepage

Annex 2 Light Linear 47.5 In. Anodized Black

  • Mfr # F7356-AN

  • Zoro # G715446732


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Length
47.5 in
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
No
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7356-AN
Zoro #
G715446732
UPC #
782042450356
Country of Origin
China

Dimensions

Length
47.5 in
Height
5 in
Canopy Width
6 in

Details

Item
Linear
Includes
Fixture, Hardware
Finish
Anodized Black
Voltage
120V
Bulb Included
No
Watts
75W
Battery Included
No
Socket Count
2
Slope Compatible
Yes
Material
Solid Aluminum
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.