Zoro Homepage

Apollo 12 Light Linear 49.75 In. Bronze/Polished Chrome

  • Mfr # F5908-BRZ/PC

  • Zoro # G215446683


product price: $2,602.00
/ea
Free Shipping & Returns

Key Features

Length
49.75 in
Width
12.5 in
Voltage
120V
Chain Length
72 in
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5908-BRZ/PC
Zoro #
G215446683
UPC #
782042436954
Country of Origin
China

Dimensions

Length
49.75 in
Width
12.5 in
Height
17.5 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Linear
Voltage
120V
Finish
Bronze/Polished Chrome
Shade Material
Glass
Bulb Included
No
Watts
60W
Includes
Fixture, Hardware
Socket Count
12
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Shade Color
Plated
Material
Hand-Worked Iron
Slope Compatible
No
Battery Included
No
Standards
UL Dry
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.