Zoro Homepage

Artifact 1 Light Table Lamp 17.25 In. Moonstone

  • Mfr # PTL1005

  • Zoro # G915388481


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Material
Ceramic
Finish
Moonstone
Length
17.25 in
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1005
Zoro #
G915388481
UPC #
782042198234
Country of Origin
Philippines

Dimensions

Height
27 in
Length
17.25 in

Details

Material
Ceramic
Finish
Moonstone
Item
Table Lamp
Shade Material
Linen
Standards
UL Dry
Maximum Wattage
150W
Includes
Fixture, Hardware
Bulbs Included
No
Voltage
120V
Socket Count
1
Switch Type
3-Way Switch
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

The aptly named Artifact collection presents lamps with shapely, textural abstract forms and complementing shades of fine fabric. Its Moonstone and Graystone finishes give it an earthy vibe, like something exhumed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.