Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 2 Light Wall Sconce, Vintage Gold Leaf, 4 In x 24.5 In

  • Mfr # B2725-VGL

  • Zoro # G915620833


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
30 W
Fixture Voltage
120 V
Includes
Fixture, Hardware
Body Material
Natural Woven
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2725-VGL
Zoro #
G915620833
UPC #
197292114703
Country of Origin
Philippines

Dimensions

Width
4 in
Length
4 in
Height
24.5 in
Fixture Height
4.75 in
Fixture Width
2.75 in
Cord Length
7 in

Details

Fixture Wattage
30 W
Item
Wall Sconce
Fixture Voltage
120 V
Includes
Fixture, Hardware
Body Material
Natural Woven
Lamp Quantity
2
Description/Special Features
Clean with soft, damp cloth
Lamp Type
E26 Medium Base
Battery Included
No
Color
Vintage Gold Leaf
Collection
Troy-Standard

Description

The beauty of the Ashton sconce stems from its simplified form and distinctive materiality. Woven from Saguran fabric, three cylindrical shades overlap to form areas that emit more or less light. This highly textural 2-light sconce is perfect for a bathroom or other small space as it creates a serene ambience.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.