Zoro Homepage

Beckham 3 Light Lantern 6 In. Forged Iron

  • Mfr # F6387-FOR

  • Zoro # G915390309


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Finish
Forged Iron
Light Bulb Wattage
60W
Bulb Included
No
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6387-FOR
Zoro #
G915390309
UPC #
782042441897
Country of Origin
China

Dimensions

Length
6 in
Height
21.25 in
Canopy Width
5.5 in

Details

Item
Lantern
Finish
Forged Iron
Light Bulb Wattage
60W
Bulb Included
No
Material
Hand-Worked Iron
Designer
Troy Standard
Includes
Fixture, Hardware
Battery Included
No
Socket Count
3
Voltage
120V
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Standards
UL Damp
Slope Compatible
No

Description

A slender, metal framework with clean, modern lines pairs with large panels of clear glass and classic candlestick bulbs to form this stately exterior wall sconce, pendant, and post. The visible rectangular backplate reflects light beautifully and both the Forged Iron and Texture Bronze finishes bring an added elegance to any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.