Zoro Homepage

Calabria 1 Light Table Lamp 16 In. Reggio

  • Mfr # PTL1011

  • Zoro # G515388577


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Material
Ceramic
Finish
Reggio
Includes
Fixture, Hardware
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1011
Zoro #
G515388577
UPC #
782042198296
Country of Origin
Philippines

Dimensions

Height
22 in
Length
16 in

Details

Material
Ceramic
Finish
Reggio
Item
Table Lamp
Includes
Fixture, Hardware
Shade Material
Linen
Maximum Wattage
100W
Standards
UL Dry
Voltage
120V
Number of Bulbs
1
Bulbs Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Switch Type
3-Way Switch
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.