Zoro Homepage

Cate 18 Light Chandelier 42 In. Gesso White

  • Mfr # F1018-GSW

  • Zoro # G615449024


product price: $2,106.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
No
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1018-GSW
Zoro #
G615449024
UPC #
782042410039
Country of Origin
China

Dimensions

Length
42 in
Height
31.75 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Gesso White
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
No
Standards
UL Damp
Material
Iron and Steel
Number of Lights
18
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
18
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.