Zoro Homepage

Danvers 1 Light Wall Sconce 7.5 In. Patina Brass/Textured Black

  • Mfr # B4451-PBR/TBK

  • Zoro # G215448809


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Patina Brass/Textured Black
Watts
60W
Includes
Fixture, Hardware
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4451-PBR/TBK
Zoro #
G215448809
UPC #
782042406834
Country of Origin
China

Dimensions

Height
17 in
Width
7.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Patina Brass/Textured Black
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Shade Color
Clear Etched
Standards
UL Damp
Battery Included
No
Slope Compatible
No
Extention
9.75 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.