Shop TROY LIGHTING
See all product information
Create Account
Reedley 5 Light Chandelier 25.25 In. Vintage Gold Leaf
- Mfr # F8125-VGL
- Zoro # G115448787
product price:Â
$
676.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Standards
UL Damp
Material
Steel
Height
15.25 in
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8125-VGL
- Zoro #
- G115448787
- UPC #
- 782042432963
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Standards
- UL Damp
- Material
- Steel
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Shade Material
- Linen
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 5
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 15.25 in
- Length
- 25.25 in
- Canopy Width
- 5.5 in
- Width
- 25.25 in
Description
A traditional drum shade gets an elegant makeover when wrapped in vintage gold leaf or forged iron. Swirls of metal surround the shade creating an overall streamlined shape with a relaxed vibe and a fresh feel. Light fills the white linen shade with a soft glow and reflects beautifully off the metal frame around it. Available as a semi flush and a pendant in three different sizes, there's sure to be a Reedley to suit any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.