Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunters Point 1 Light Chandelier 36 In. Espresso

  • Mfr # F6725

  • Zoro # G815447554


product price: $1,338.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Espresso
Includes
Fixture, Hardware
Shade Material
Buri
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6725
Zoro #
G815447554
UPC #
782042197947
Country of Origin
Philippines

Dimensions

Length
36 in
Height
18.5 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Espresso
Includes
Fixture, Hardware
Shade Material
Buri
Bulb Included
No
Standards
UL Dry
Voltage
120V
Material
Hand-Worked Iron
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Troy Standard

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.