Zoro Homepage

James Bay 3 Light Lantern 8.5 In. Bronze

  • Mfr # F7317

  • Zoro # G115390338


product price: $74.00
/ea

Key Features

Length
8.5 in
Height
19.25 in
Voltage
120V
Shade Material
Glass
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7317
Zoro #
G115390338
UPC #
782042309425
Country of Origin
China

Dimensions

Length
8.5 in
Width
8.5 in
Height
19.25 in
Canopy Width
5 in

Details

Item
Lantern
Voltage
120V
Shade Material
Glass
Finish
Bronze
Light Bulb Wattage
60W
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Included
No
Material
Hand-Crafted Aluminum
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Socket Count
3
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.