Zoro Homepage

Magma 3 Light Flush Mount 14.25 In. Patina Brass

  • Mfr # C2114-PBR

  • Zoro # G215446638


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Width
14.25 in
Voltage
120V
Height
10 in
Finish
Patina Brass
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2114-PBR
Zoro #
G215446638
UPC #
197292071952
Country of Origin
China

Dimensions

Length
14.25 in
Width
14.25 in
Height
10 in

Details

Voltage
120V
Watts
8W
Finish
Patina Brass
Item
Flush Mount
Standards
ETL Damp
Body Material
Steel
Bulb Included
No
Shade Material
Glass
Shade Color
Clear
Includes
Fixture, Hardware
Designer
Troy Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Paying tribute to the '70s, Magma features a layered glass silhouette with serene finish combinations. With clear glass on the exterior and mist glass within, this three-light flush mount benefits from an ethereal halo effect. Mounted on a Patina Brass base, it brings an artistic touch to the everyday.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.