Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mari 1 Light Pendant 18 In. Gold Leaf/Soft White Combo

  • Mfr # F1818-GL/SWH

  • Zoro # G415448821


product price: $64.00
/ea

Key Features

Height
15.25 in
Length
18 in
Width
18 in
Voltage
120V
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1818-GL/SWH
Zoro #
G415448821
UPC #
782042408890
Country of Origin
China

Dimensions

Height
15.25 in
Length
18 in
Width
18 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Steel
Item
Pendant
Finish
Gold Leaf/Soft White Combo
Standards
UL Damp
Watts
75W
Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Battery Included
No

Description

Mari takes the familiar cone-shaped pendant and turns it into a statement piece. A circular arm spans the cone from end to end adding an airy feel and giving the illusion it's holding the shade aloft. The gold leaf interior gives the fixture a luxurious look when unlit and a positively stunning glow when lit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.