Zoro Homepage

Maverick 1 Light Bath And Vanity 4.25 In. Soft Black

  • Mfr # B3408-SBK

  • Zoro # G415449903


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Length
4.25 in
Width
4.25 in
Housing Finish
Soft Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3408-SBK
Zoro #
G415449903
UPC #
782042469280
Country of Origin
China

Dimensions

Height
8.25 in
Length
4.25 in
Width
4.25 in

Details

Item
Bath and Vanity
Housing Finish
Soft Black
Voltage
120V
Shade Material
Glass
Includes
Fixture, Hardware
Housing Material
Steel
Watts
40W
Standards
UL Damp
Bulb Included
No
Slope Compatible
No
Battery Included
No
Extention
5.5 in
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard

Description

A rounded ombre glass shade is smoky at the top and transitions to clear as it covers the socket cup and bulb of this modern hurricane sconce. The shade cap, curved arm and round backplate, all in a Soft Black finish, keep with Maverick's clean look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.